- Mine Duty Drum Pulley Type
- 12 in Outside Diameter
- 24 in Face Width
- Crown Face Type
- MXT30 Bushing Series
| Bushing Series | MXT30 |
| Pulley Type | Mine Duty Drum |
| Bore Range [Max] | 3 in |
| Bushing Type | MXT |
| Setback | 7/8 in |
| Outside Dia. [Min] | 12 in |
| Face Type | Crown Face |
| Inch/Metric | Inch |
| Weight | 136.0 LB |
| EAN or UPC | 697950611495 |

