Skip to content Skip to navigation menu
Internal Collar

CIC3

Internal Collar
Item #100847891
  • 1-1/2" Internal Collar
Internal Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-1/2" Internal Collar

description

  • Internal collars are made from seamless tubing machined for a press fit in the conveyor pipe. When installed at the factory, collars are jig drilled and plug welded into the pipe. No drilling in replacement collars is furnished allowing for field drilling to match existing bolt holes.
Coupling O.D. 1 1/2 in
Inside Dia. 2 in
Weight 2.2 LB
EAN or UPC 697950080055
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison