- 2 7/16" x 8 1/8" Hanger End
- Induction Hardened - RC 45-50
description
- Hanger end shafts are designed to connect only one conveyor section to a hanger bearing. These shafts may also be used in pairs to divide an excessively long conveyor assembly between two drives.
| Seal Type | None |
| Type | Hanger End |
| Shaft Dia. | 2.438 in |
| Bearing Type | None |
| Length | 8 1/8 in |
| Hardened | Induction Hardened - RC 45-50 |
| Weight | 10.6 LB |
| EAN or UPC | 697950079998 |

