- 1" x 4 5/8" Hanger End
description
- Hanger end shafts are designed to connect only one conveyor section to a hanger bearing. These shafts may also be used in pairs to divide an excessively long conveyor assembly between two drives.
| Seal Type | None |
| Length | 4 5/8 in |
| Hardened | No |
| Bearing Type | None |
| Shaft Dia. | 1 in |
| Type | Hanger End |
| Weight | 1.0 LB |
| EAN or UPC | 697950079929 |

