Skip to content Skip to navigation menu
Hanger Bearing

CHB2207W O

Hanger Bearing
Item #103890057
  • 3.4375" Bore
  • Wood
  • Oil Hole Top Cap Material for a Style 220, 226, 326 or 30 Hanger
Hanger Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.4375" Bore
  • Wood
  • Oil Hole Top Cap Material for a Style 220, 226, 326 or 30 Hanger
Hanger Type 220, 226, 326, 30
Oil Pipe Yes
Material Wood, Oil Hole Top Cap
Inside Dia. 3.4375 in
Weight 0.68 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison