- 3.4375" Bore
- Babbit Material for a Style 220, 226, 326 or 30 Hanger
| Hanger Type | 220, 226, 326, 30 |
| Inside Dia. | 3.4375 in |
| Oil Pipe | No |
| Material | Babbit |
| Weight | 11.5 LB |
| EAN or UPC | 697950079783 |
| Hanger Type | 220, 226, 326, 30 |
| Inside Dia. | 3.4375 in |
| Oil Pipe | No |
| Material | Babbit |
| Weight | 11.5 LB |
| EAN or UPC | 697950079783 |