- 2.4375" Bore
- Wood Material for a Style 220, 226, 326 or 30 Hanger
| Inside Dia. | 2.4375 in |
| Oil Pipe | Yes |
| Material | Wood |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 0.5 LB |
| Inside Dia. | 2.4375 in |
| Oil Pipe | Yes |
| Material | Wood |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 0.5 LB |