- 2" Bore
- Ceramic Material for a Style 220, 226, 326 or 30 Hanger
| Material | Ceramic |
| Oil Pipe | No |
| Inside Dia. | 2 in |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 0.5 LB |
| EAN or UPC | 697950414065 |
| Material | Ceramic |
| Oil Pipe | No |
| Inside Dia. | 2 in |
| Hanger Type | 220, 226, 326, 30 |
| Weight | 0.5 LB |
| EAN or UPC | 697950414065 |