- 1.5" Bore
- Martin Sintered Bronze Material for a Style 220, 226, 326 or 30 Hanger
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Inside Dia. | 1.5 in |
| Material | Martin Sintered Bronze |
| Weight | 1.2 LB |
| EAN or UPC | 697950079486 |
| Hanger Type | 220, 226, 326, 30 |
| Oil Pipe | No |
| Inside Dia. | 1.5 in |
| Material | Martin Sintered Bronze |
| Weight | 1.2 LB |
| EAN or UPC | 697950079486 |