- 1" Bore
- Martin Sintered Bronze Material for a Style 220, 226, 326 or 30 Hanger
| Oil Pipe | No |
| Inside Dia. | 1 in |
| Hanger Type | 220, 226, 326, 30 |
| Material | Martin Sintered Bronze |
| Weight | 1.2 LB |
| Oil Pipe | No |
| Inside Dia. | 1 in |
| Hanger Type | 220, 226, 326, 30 |
| Material | Martin Sintered Bronze |
| Weight | 1.2 LB |