- 3" Bore
- Babbit Material for a Style 216, 230 or 316 Hanger
| Material | Babbit |
| Oil Pipe | No |
| Hanger Type | 216, 230, 316 |
| Inside Dia. | 3 in |
| Weight | 5.3 LB |
| EAN or UPC | 697950079363 |
| Material | Babbit |
| Oil Pipe | No |
| Hanger Type | 216, 230, 316 |
| Inside Dia. | 3 in |
| Weight | 5.3 LB |
| EAN or UPC | 697950079363 |