- 2" Bore
- Plastic Material for a Style 216, 230 or 316 Hanger
| Hanger Type | 216, 230, 316 |
| Material | Plastic |
| Inside Dia. | 2 in |
| Oil Pipe | No |
| Weight | 1.4 LB |
| Hanger Type | 216, 230, 316 |
| Material | Plastic |
| Inside Dia. | 2 in |
| Oil Pipe | No |
| Weight | 1.4 LB |