- 3.4375" Bore
- Babbit Material for a Style 18B or 19B Hanger
| Oil Pipe | No |
| Hanger Type | 18B, 19B |
| Inside Dia. | 3.4375 in |
| Material | Babbit |
| Weight | 6.5 LB |
| EAN or UPC | 697950128634 |
| Oil Pipe | No |
| Hanger Type | 18B, 19B |
| Inside Dia. | 3.4375 in |
| Material | Babbit |
| Weight | 6.5 LB |
| EAN or UPC | 697950128634 |