- 3" Bore
- Hard Iron Material for a Style 18B or 19B Hanger
| Material | Hard Iron |
| Oil Pipe | No |
| Hanger Type | 18B, 19B |
| Inside Dia. | 3 in |
| Weight | 4.1 LB |
| EAN or UPC | 697950128610 |
| Material | Hard Iron |
| Oil Pipe | No |
| Hanger Type | 18B, 19B |
| Inside Dia. | 3 in |
| Weight | 4.1 LB |
| EAN or UPC | 697950128610 |