Skip to content Skip to navigation menu
End Shaft

CE7BB-W

End Shaft
Item #100847816
  • 3 7/16" Shaft Diameter
  • 15 5/8" Length
  • for use with Ball Bearing & Waste Pack Seal
End Shaft
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 7/16" Shaft Diameter
  • 15 5/8" Length
  • for use with Ball Bearing & Waste Pack Seal

description

  • End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.

features

  • Jig drilled
  • Close diametrical tolerances

options

  • Bearings and seals not included
  • Please order separately
Seal Type Waste Pack Seal
Length 15 5/8 in
Shaft Dia. 3.4375 in
Hardened No
Bearing Type Ball Bearing
Type End Shaft
Weight 39.7 LB
EAN or UPC 697950079196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison