- 3 7/16" Shaft Diameter
- 14 1/8" Length
- for use with Ball Bearing & Plate or Product Drop Out Seal
- Induction Hardened - RC 45-50
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Length | 14 1/8 in |
| Hardened | Induction Hardened - RC 45-50 |
| Type | End Shaft |
| Seal Type | Product Drop Out Seal, Plate Seal |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 3.4375 in |
| Weight | 37.1 LB |

