- 2 7/16" Shaft Diameter
- 13 5/8" Length
- for use with Bronze Bearing & Waste Pack Seal
- Induction Hardened - RC 45-50
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Shaft Dia. | 2.4375 in |
| Bearing Type | Bronze Bearing |
| Hardened | Induction Hardened - RC 45-50 |
| Type | End Shaft |
| Seal Type | Waste Pack Seal |
| Length | 13 5/8 in |
| Weight | 15.5 LB |
| EAN or UPC | 697950078946 |

