- 2" Shaft Diameter
- 9 3/8" Length
- for use with Ball Bearing & Plate or Product Drop Out Seal
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Seal Type | Product Drop Out Seal, Plate Seal |
| Type | End Shaft |
| Shaft Dia. | 2 in |
| Length | 9 3/8 in |
| Bearing Type | Ball Bearing |
| Hardened | No |
| Weight | 8.2 LB |
| EAN or UPC | 697950078878 |

