
- 2" Shaft Diameter
- 10 1/4" Length
- for use with Bronze Bearing & No Seals
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
Type | End Shaft |
Length | 10 1/4 in |
Hardened | No |
Bearing Type | Bronze Bearing |
Shaft Dia. | 2 in |
Seal Type | None |
Weight | 10.5 LB |
EAN or UPC | 697950078816 |
