- 2" Shaft Diameter
- 11 1/4" Length
- for use with Bronze Bearing & Plate or Product Drop Out Seal
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Shaft Dia. | 2 in |
| Type | End Shaft |
| Bearing Type | Bronze Bearing |
| Length | 11 1/4 in |
| Hardened | No |
| Seal Type | Product Drop Out Seal, Plate Seal |
| Weight | 10.5 LB |
| EAN or UPC | 697950211916 |

