- 1 1/2" Shaft Diameter
- 9" Length
- for use with Ball Bearing & Plate or Product Drop Out Seal
- Induction Hardened - RC 45-50
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Type | End Shaft |
| Shaft Dia. | 1.5 in |
| Length | 9 in |
| Seal Type | Product Drop Out Seal, Plate Seal |
| Hardened | Induction Hardened - RC 45-50 |
| Bearing Type | Ball Bearing |
| Weight | 4.3 LB |
| EAN or UPC | 697950078786 |

