- 1 1/2" Shaft Diameter
- 11" Length
- for use with Bronze Bearing & Waste Pack Seal
- Induction Hardened - RC 45-50
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Close diametrical tolerances
- Jig drilled
options
- Bearings and seals not included
- Please order separately
| Bearing Type | Bronze Bearing |
| Shaft Dia. | 1.5 in |
| Type | End Shaft |
| Seal Type | Waste Pack Seal |
| Length | 11 in |
| Hardened | Induction Hardened - RC 45-50 |
| Weight | 5.2 LB |

