- 1" Shaft Diameter
- 7 1/2" Length
- for use with Ball Bearing & Waste Pack Seal
description
- End shafts serve only to support the end conveyor section and are therefore usually supplied in cold rolled steel.
features
- Jig drilled
- Close diametrical tolerances
options
- Bearings and seals not included
- Please order separately
| Hardened | No |
| Bearing Type | Ball Bearing |
| Type | End Shaft |
| Length | 7 1/2 in |
| Seal Type | Waste Pack Seal |
| Shaft Dia. | 1 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950078694 |

