- 2" x 9 1/2" Close Coupling Shaft
description
- Close couplings are used to adjoin conveyor screws where no hanger is required.
features
- Jig drilled
| Length | 9 1/2 in |
| Shaft Dia. | 2 in |
| Type | Close Coupling Shaft |
| Bearing Type | None |
| Hardened | No |
| Seal Type | None |
| Weight | 8.5 LB |
| EAN or UPC | 697950078458 |

