- 1" x 6" Close Coupling Shaft
description
- Close couplings are used to adjoin conveyor screws where no hanger is required.
features
- Jig drilled
| Hardened | No |
| Type | Close Coupling Shaft |
| Bearing Type | None |
| Shaft Dia. | 1 in |
| Length | 6 in |
| Seal Type | None |
| Weight | 1.3 LB |
| EAN or UPC | 697950078434 |

