- 1" x 7 1/2" Coupling Shaft
- Induction Hardened - RC 45-50
description
- Conveyor couplings are used to join individual lengths of conveyor screws and allow for rotation within the hanger bearing. Mild steel couplings are normally furnished
- however induction hardened or Tungsten coated couplings may be furnished where highly abrasive materials are being conveyed.
features
- Jig drilled
options
- Hardened shafts
- Three bolt drilling each end
| Length | 7 1/2 in |
| Type | Coupling Shaft |
| Bearing Type | None |
| Hardened | Induction Hardened - RC 45-50 |
| Seal Type | None |
| Shaft Dia. | 1 in |
| Weight | 1.6 LB |
| EAN or UPC | 697950078502 |

