- B3 Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 8 Diametral Pitch
- 9 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 1 13/16 in |
| Bore Type | Reborable |
| Torque at 200 RPM | 1717.431 lb/in |
| Origin | Reborable |
| Bore Size [Max] | 1.8125 in |
| Diametral Pitch | 8 |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Type | B3 |
| Material | Cast Iron |
| Pitch Diameter | 9 in |
| Length Through Bore | 2.25 in |
| Pitch Diameter [Min] | 9 in |
| Inch/Metric | Inch |
| Torque at 900 RPM | 653.3592 lb/in |
| Hub Projection | 1 in |
| Class | 6 |
| Outside Dia. [Min] | 9.25 in |
| AGMA Quality | 6 |
| Torque at 1800 RPM | 365.8951 lb/in |
| Set Screw Size | N/A |
| Gear Style | B3 |
| Hub Dia. | 2.9845 in |
| Torque at 300 RPM | 1401.256 lb/in |
| Outside Dia. | 9.25 in |
| No. of Teeth | 72 |
| Bore Size | 1 in |
| Torque at 600 RPM | 915.9633 lb/in |
| Torque at 1200 RPM | 517.8554 lb/in |
| Set Screw | No |
| Weight | 11.22 LB |
| EAN or UPC | 697950055909 |

