- B3 Gear Style
- 14.5° Pressure Angle
- 68 Teeth
- 8 Diametral Pitch
- 8.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 2.9845 in |
| No. of Teeth | 68 |
| Type | B3 |
| Bore Dia. [Max] | 1 13/16 in |
| Torque at 1800 RPM | 345.2369 lb/in |
| Bore Type | Reborable |
| Torque at 1200 RPM | 476.364 lb/in |
| Torque at 600 RPM | 765.7537 lb/in |
| Pitch Diameter [Min] | 8.5 in |
| Pitch Diameter | 8.5 in |
| Torque at 300 RPM | 1105.038 lb/in |
| Bore Dia. [Min] | 1 in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Bore Size | 1 in |
| Torque at 900 RPM | 588.9336 lb/in |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 8.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 8.75 in |
| Length Through Bore | 2.25 in |
| Diametral Pitch | 8 |
| Gear Style | B3 |
| Bore Size [Max] | 1.8125 in |
| Set Screw | No |
| Hub Projection | 1 in |
| Material | Cast Iron |
| Pressure Angle | 14.5 ° |
| Class | 6 |
| Torque at 200 RPM | 1304.618 lb/in |
| Inch/Metric | Inch |
| Origin | Reborable |
| Weight | 10.9 LB |
| EAN or UPC | 697950055893 |

