- Finished Cast Iron Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 64 Teeth
- 8" Pitch Diameter
| Diametral Pitch | 8 |
| No. of Teeth | 64 |
| Set Screw Size | N/A |
| Origin | Finished Bore |
| Torque at 200 RPM | 1304.618 lb/in |
| Hub Dia. | 2 3/4 in |
| Torque at 900 RPM | 588.9336 lb/in |
| Bore Size | 1 in |
| Torque at 300 RPM | 1105.038 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.25 in |
| Set Screw | Yes |
| Pitch Diameter | 8 in |
| Outside Dia. | 8.25 in |
| Keyway | With Keyway |
| Pressure Angle | 14.5 ° |
| Torque at 600 RPM | 765.7537 lb/in |
| Bore Type | Finished |
| Torque at 1200 RPM | 476.364 lb/in |
| Material | Cast Iron |
| Torque at 1800 RPM | 345.2369 lb/in |
| Weight | 9.3 LB |

