- B2 Gear Style
- 14.5° Pressure Angle
- 56 Teeth
- 8 Diametral Pitch
- 7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 in |
| Hub Projection | 1 in |
| No. of Teeth | 56 |
| Pitch Diameter [Min] | 7 in |
| Length Through Bore | 2.25 in |
| Gear Style | B2 |
| Bore Dia. [Max] | 1 11/16 in |
| Pressure Angle | 14.5 ° |
| Bore Size [Max] | 1.6875 in |
| Origin | Reborable |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Bore Size | 1 in |
| Outside Dia. [Min] | 7.25 in |
| Inch/Metric | Inch |
| Hub Dia. | 2.7345 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 7 in |
| Class | 6 |
| Diametral Pitch | 8 |
| Bore Type | Reborable |
| Outside Dia. | 7.25 in |
| Material | Cast Iron |
| Type | B2 |
| Weight | 8.24 LB |
| EAN or UPC | 697950055862 |

