- B1 Gear Style
- 14.5° Pressure Angle
- 52 Teeth
- 8 Diametral Pitch
- 6.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Origin | Reborable |
| Pressure Angle | 14.5 ° |
| Type | B1 |
| Hub Dia. | 2.7345 in |
| Bore Type | Reborable |
| Torque at 1800 RPM | 345.2369 lb/in |
| Material | Cast Iron |
| Gear Style | B1 |
| Bore Dia. [Min] | 1 in |
| Diametral Pitch | 8 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 1 in |
| Bore Dia. [Max] | 1 11/16 in |
| Torque at 200 RPM | 1304.618 lb/in |
| Bore Size [Max] | 1.6875 in |
| Outside Dia. | 6.75 in |
| Torque at 900 RPM | 588.9336 lb/in |
| Set Screw | No |
| Inch/Metric | Inch |
| Bore Size | 1 in |
| Torque at 1200 RPM | 476.364 lb/in |
| Torque at 300 RPM | 1105.038 lb/in |
| AGMA Quality | 6 |
| Pitch Diameter | 6.5 in |
| Torque at 600 RPM | 765.7537 lb/in |
| Length Through Bore | 2.25 in |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 6.5 in |
| Set Screw Size | N/A |
| No. of Teeth | 52 |
| Outside Dia. [Min] | 6.75 in |
| Weight | 10.28 LB |
| EAN or UPC | 697950055848 |

