- Reborable Cast Iron Gear
- 8 Diametral Pitch
- 14.5° Pressure Angle
- 36 Teeth
- 4 1/2" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 4.75 in |
| Bore Type | Reborable |
| Bore Size | 1 in |
| Pitch Diameter | 4.5 in |
| Hub Dia. | 2 1/2 in |
| Torque at 900 RPM | 384.4525 lb/in |
| Material | Cast Iron |
| Torque at 1800 RPM | 251.0496 lb/in |
| Torque at 300 RPM | 600.8383 lb/in |
| Set Screw | No |
| Diametral Pitch | 8 |
| No. of Teeth | 36 |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 671.2162 lb/in |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 470.5867 lb/in |
| Torque at 1200 RPM | 326.6796 lb/in |
| Origin | Reborable |
| Length Through Bore | 2.25 in |
| Set Screw Size | N/A |
| Weight | 4.48 LB |
| EAN or UPC | 697950055749 |

