- B3 Gear Style
- 14.5° Pressure Angle
- 144 Teeth
- 8 Diametral Pitch
- 18 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 1/8 in |
| Type | B3 |
| Bore Dia. [Max] | 2 3/16 in |
| Torque at 900 RPM | 761.202 lb/in |
| Set Screw Size | N/A |
| Bore Size | 1.125 in |
| Class | 6 |
| Origin | Reborable |
| Bore Type | Reborable |
| Material | Cast Iron |
| Gear Style | B3 |
| Pitch Diameter | 18 in |
| Outside Dia. [Min] | 18.25 in |
| Keyway | w/o Keyway |
| Diametral Pitch | 8 |
| Hub Projection | 1 1/4 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 2275.202 lb/in |
| Hub Dia. | 3.4845 in |
| Torque at 1800 RPM | 412.4636 lb/in |
| Set Screw | No |
| Length Through Bore | 2.375 in |
| Torque at 300 RPM | 1781.507 lb/in |
| Torque at 1200 RPM | 592.9602 lb/in |
| Torque at 600 RPM | 1082.98 lb/in |
| Pitch Diameter [Min] | 18 in |
| Pressure Angle | 14.5 ° |
| AGMA Quality | 6 |
| No. of Teeth | 144 |
| Bore Size [Max] | 2.1875 in |
| Outside Dia. | 18.25 in |
| Weight | 24.18 LB |
| EAN or UPC | 697950056012 |

