- B3 Gear Style
- 14.5° Pressure Angle
- 128 Teeth
- 8 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.125 in |
| Outside Dia. | 16.25 in |
| Torque at 900 RPM | 761.202 lb/in |
| Bore Size [Max] | 2.1875 in |
| Bore Dia. [Min] | 1 1/8 in |
| Origin | Reborable |
| No. of Teeth | 128 |
| Outside Dia. [Min] | 16.25 in |
| Gear Style | B3 |
| Class | 6 |
| Torque at 200 RPM | 2275.202 lb/in |
| Type | B3 |
| Pitch Diameter | 16 in |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | 412.4636 lb/in |
| Diametral Pitch | 8 |
| Keyway | w/o Keyway |
| Length Through Bore | 2.375 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 592.9602 lb/in |
| Torque at 600 RPM | 1082.98 lb/in |
| Hub Projection | 1 1/4 in |
| Set Screw Size | N/A |
| Bore Dia. [Max] | 2 3/16 in |
| Bore Type | Reborable |
| Hub Dia. | 3.4845 in |
| Set Screw | No |
| Pitch Diameter [Min] | 16 in |
| AGMA Quality | 6 |
| Torque at 300 RPM | 1781.507 lb/in |
| Weight | 21.26 LB |
| EAN or UPC | 697950056005 |

