- B3 Gear Style
- 14.5° Pressure Angle
- 112 Teeth
- 8 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14.5 ° |
| Pitch Diameter [Min] | 14 in |
| Torque at 1200 RPM | 571.4267 lb/in |
| Outside Dia. | 14.25 in |
| Bore Size | 1.125 in |
| Hub Dia. | 3.2345 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Torque at 300 RPM | 1628.146 lb/in |
| AGMA Quality | 6 |
| Torque at 1800 RPM | 398.1079 lb/in |
| Torque at 900 RPM | 728.9892 lb/in |
| Bore Size [Max] | 2.0625 in |
| Bore Dia. [Max] | 2 1/16 in |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 14.25 in |
| Diametral Pitch | 8 |
| Origin | Reborable |
| Class | 6 |
| Torque at 600 RPM | 1011.551 lb/in |
| Hub Projection | 1 1/4 in |
| Set Screw | No |
| Gear Style | B3 |
| Type | B3 |
| Material | Cast Iron |
| Bore Type | Reborable |
| Bore Dia. [Min] | 1 1/8 in |
| No. of Teeth | 112 |
| Length Through Bore | 2.375 in |
| Torque at 200 RPM | 2045.161 lb/in |
| Pitch Diameter | 14 in |
| Set Screw Size | N/A |
| Weight | 17.74 LB |
| EAN or UPC | 697950055985 |

