- B3 Gear Style
- 14.5° Pressure Angle
- 100 Teeth
- 8 Diametral Pitch
- 12.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 2.375 in |
| Torque at 1200 RPM | 571.4267 lb/in |
| Material | Cast Iron |
| Torque at 300 RPM | 1628.146 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 728.9892 lb/in |
| Bore Size | 1.125 in |
| Torque at 600 RPM | 1011.551 lb/in |
| Outside Dia. | 12.75 in |
| Set Screw Size | N/A |
| Diametral Pitch | 8 |
| Gear Style | B3 |
| Hub Dia. | 3.2345 in |
| Bore Size [Max] | 2.0625 in |
| Bore Type | Reborable |
| Set Screw | No |
| Outside Dia. [Min] | 12.75 in |
| Pitch Diameter [Min] | 12.5 in |
| Type | B3 |
| Torque at 1800 RPM | 398.1079 lb/in |
| Class | 6 |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 2045.161 lb/in |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 1 1/8 in |
| Pitch Diameter | 12.5 in |
| Inch/Metric | Inch |
| Hub Projection | 1 1/4 in |
| Origin | Reborable |
| No. of Teeth | 100 |
| Pressure Angle | 14.5 ° |
| Bore Dia. [Max] | 2 1/16 in |
| Weight | 16.5 LB |
| EAN or UPC | 697950055978 |

