- 5 1/2" Length
- 3/8" Hex Size
- 1/4" Cut Width
- Half Round Chisel
| Width of Cut | 1/4 in |
| Chisel Type | Half Round |
| Hex Size | 3/8 in |
| Length | 5 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950176598 |
| Width of Cut | 1/4 in |
| Chisel Type | Half Round |
| Hex Size | 3/8 in |
| Length | 5 1/2 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950176598 |