- B3 Gear Style
- 14.5° Pressure Angle
- 90 Teeth
- 6 Diametral Pitch
- 15 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 2.75 in |
| Hub Projection | 1 1/4 in |
| Hub Dia. | 3.4845 in |
| Origin | Reborable |
| Bore Dia. [Min] | 1 1/8 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 2 3/16 in |
| Type | B3 |
| Bore Type | Reborable |
| Bore Size | 1.125 in |
| Set Screw Size | N/A |
| Diametral Pitch | 6 |
| Pitch Diameter [Min] | 15 in |
| Pitch Diameter | 15 in |
| Torque at 900 RPM | 1190.472 lb/in |
| Torque at 600 RPM | 1680.667 lb/in |
| Outside Dia. [Min] | 15.333 in |
| Torque at 300 RPM | 2731.083 lb/in |
| Torque at 200 RPM | 3466.375 lb/in |
| No. of Teeth | 90 |
| AGMA Quality | 6 |
| Torque at 1800 RPM | 665.2639 lb/in |
| Bore Size [Max] | 2.1875 in |
| Outside Dia. | 15.333 in |
| Torque at 1200 RPM | 945.375 lb/in |
| Gear Style | B3 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Class | 6 |
| Pressure Angle | 14.5 ° |
| Weight | 25.75 LB |
| EAN or UPC | 697950055381 |

