- Finished Cast Iron Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 72 Teeth
- 12" Pitch Diameter
| Torque at 900 RPM | 980.3889 lb/in |
| Pitch Diameter | 12 in |
| Pressure Angle | 14.5 ° |
| Origin | Finished Bore |
| Torque at 1200 RPM | 787.8125 lb/in |
| Bore Type | Finished |
| Torque at 600 RPM | 1365.542 lb/in |
| Keyway | With Keyway |
| Diametral Pitch | 6 |
| Material | Cast Iron |
| Outside Dia. | 12.33 in |
| Set Screw | Yes |
| Bore Size | 1.5 in |
| Length Through Bore | 2.75 in |
| Torque at 200 RPM | 2521 lb/in |
| Hub Dia. | 3 1/2 in |
| Set Screw Size | N/A |
| No. of Teeth | 72 |
| Torque at 300 RPM | 2100.833 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 560.222 lb/in |
| Weight | 23.7 LB |

