- B3 Gear Style
- 14.5° Pressure Angle
- 70 Teeth
- 6 Diametral Pitch
- 11.666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 70 |
| Torque at 900 RPM | 980.3889 lb/in |
| Torque at 200 RPM | 2521 lb/in |
| Torque at 600 RPM | 1365.542 lb/in |
| Origin | Reborable |
| Pitch Diameter [Min] | 11.666 in |
| Bore Dia. [Max] | 2 1/16 in |
| Torque at 1800 RPM | 560.2222 lb/in |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Class | 6 |
| Torque at 300 RPM | 2100.833 lb/in |
| Hub Dia. | 3.2345 in |
| Length Through Bore | 2.75 in |
| Pressure Angle | 14.5 ° |
| Bore Size [Max] | 2.0625 in |
| Type | B3 |
| Hub Projection | 1 1/4 in |
| Keyway | w/o Keyway |
| Pitch Diameter | 11.666 in |
| Outside Dia. [Min] | 12 in |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Outside Dia. | 12 in |
| Gear Style | B3 |
| Torque at 1200 RPM | 787.8125 lb/in |
| Bore Size | 1.25 in |
| Bore Type | Reborable |
| Bore Dia. [Min] | 1 1/4 in |
| Diametral Pitch | 6 |
| Set Screw | No |
| Inch/Metric | Inch |
| Weight | 20.6 LB |
| EAN or UPC | 697950055312 |

