- Reborable Cast Iron Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 54 Teeth
- 9" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 2100.833 lb/in |
| Torque at 200 RPM | 2521 lb/in |
| No. of Teeth | 54 |
| Pressure Angle | 14.5 ° |
| Torque at 900 RPM | 980.3889 lb/in |
| Origin | Reborable |
| Torque at 1200 RPM | 787.8125 lb/in |
| Outside Dia. | 9.33 in |
| Hub Dia. | 3 1/4 in |
| Torque at 1800 RPM | 560.2222 lb/in |
| Material | Cast Iron |
| Bore Type | Reborable |
| Diametral Pitch | 6 |
| Length Through Bore | 2.5 in |
| Pitch Diameter | 9 in |
| Set Screw Size | N/A |
| Bore Size | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 1365.542 lb/in |
| Weight | 14.44 LB |
| EAN or UPC | 697950055213 |

