- Reborable Cast Iron Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 48 Teeth
- 8" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 1365.542 lb/in |
| Pitch Diameter | 8 in |
| Bore Size | 1.125 in |
| Torque at 1800 RPM | 560.222 lb/in |
| Bore Type | Reborable |
| Keyway | w/o Keyway |
| Length Through Bore | 2.5 in |
| Torque at 1200 RPM | 787.8125 lb/in |
| No. of Teeth | 48 |
| Torque at 300 RPM | 2100.833 lb/in |
| Torque at 200 RPM | 2521 lb/in |
| Diametral Pitch | 6 |
| Torque at 900 RPM | 980.3889 lb/in |
| Origin | Reborable |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 8.33 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Hub Dia. | 3 in |
| Set Screw Size | N/A |
| Material | Cast Iron |
| Weight | 12.1 LB |
| EAN or UPC | 697950055176 |

