- Reborable Cast Iron Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 42 Teeth
- 7" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
| Pitch Diameter | 7 in |
| Length Through Bore | 2.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 1470.583 lb/in |
| Torque at 900 RPM | 910.3611 lb/in |
| Bore Size | 1.125 in |
| Torque at 600 RPM | 1155.458 lb/in |
| Torque at 1800 RPM | 525.2083 lb/in |
| Material | Cast Iron |
| Set Screw | No |
| Set Screw Size | N/A |
| No. of Teeth | 42 |
| Torque at 200 RPM | 1890.75 lb/in |
| Diametral Pitch | 6 |
| Bore Type | Reborable |
| Pressure Angle | 14.5 ° |
| Origin | Reborable |
| Torque at 1200 RPM | 735.2917 lb/in |
| Outside Dia. | 7.33 in |
| Hub Dia. | 3 in |
| Weight | 12.96 LB |
| EAN or UPC | 697950055138 |

