- Reborable Cast Iron Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 40 Teeth
- 6.666" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Cast Iron |
| Bore Size | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 3 in |
| Diametral Pitch | 6 |
| Torque at 900 RPM | 910.3611 lb/in |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| No. of Teeth | 40 |
| Bore Type | Reborable |
| Torque at 1800 RPM | 525.2083 lb/in |
| Set Screw | No |
| Length Through Bore | 2.5 in |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 7 in |
| Torque at 600 RPM | 1155.458 lb/in |
| Torque at 1200 RPM | 735.2917 lb/in |
| Torque at 200 RPM | 1890.75 lb/in |
| Pitch Diameter | 6.666 in |
| Torque at 300 RPM | 1470.583 lb/in |
| Weight | 11.9 LB |
| EAN or UPC | 697950055114 |

