- Reborable Cast Iron Gear
- 6 Diametral Pitch
- 14.5° Pressure Angle
- 32 Teeth
- 5.333" Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 2.5 in |
| Outside Dia. | 5.67 in |
| Torque at 600 RPM | 1050.417 lb/in |
| Keyway | w/o Keyway |
| Pressure Angle | 14.5 ° |
| Torque at 1800 RPM | 490.1945 lb/in |
| Torque at 1200 RPM | 682.7708 lb/in |
| Torque at 900 RPM | 770.3055 lb/in |
| Material | Cast Iron |
| No. of Teeth | 32 |
| Torque at 200 RPM | 1575.625 lb/in |
| Bore Type | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.125 in |
| Torque at 300 RPM | 1470.583 lb/in |
| Origin | Reborable |
| Pitch Diameter | 5.333 in |
| Hub Dia. | 2 1/2 in |
| Set Screw | No |
| Diametral Pitch | 6 |
| Set Screw Size | N/A |
| Weight | 7.16 LB |
| EAN or UPC | 697950055039 |

