- B3 Gear Style
- 14.5° Pressure Angle
- 180 Teeth
- 6 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Torque at 1800 RPM | 700.278 lb/in |
| Torque at 900 RPM | 1330.528 lb/in |
| Set Screw | No |
| Bore Size [Max] | 2.5625 in |
| Pitch Diameter | 30 in |
| Hub Projection | 1 1/2 in |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 3 in |
| Outside Dia. | 30.333 in |
| Hub Dia. | 3.9845 in |
| Torque at 200 RPM | 4726.875 lb/in |
| Class | 6 |
| Pressure Angle | 14.5 ° |
| Outside Dia. [Min] | 30.333 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 1890.75 lb/in |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Type | Reborable |
| Bore Size | 1.25 in |
| Length Through Bore | 3 in |
| Origin | Reborable |
| Bore Dia. [Max] | 2 9/16 in |
| Gear Style | B3 |
| Material | Cast Iron |
| Keyway | w/o Keyway |
| Type | B3 |
| Torque at 300 RPM | 3361.333 lb/in |
| Diametral Pitch | 6 |
| Torque at 1200 RPM | 997.8958 lb/in |
| Inch/Metric | Inch |
| No. of Teeth | 180 |
| Weight | 58.34 LB |
| EAN or UPC | 697950055527 |

