- B3 Gear Style
- 14.5° Pressure Angle
- 144 Teeth
- 6 Diametral Pitch
- 24 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Torque at 1200 RPM | 997.8958 lb/in |
| Class | 6 |
| Hub Dia. | 3.9845 in |
| Torque at 200 RPM | 4096.625 lb/in |
| Gear Style | B3 |
| Bore Dia. [Min] | 1 1/4 in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 2 9/16 in |
| Material | Cast Iron |
| Pitch Diameter | 24 in |
| Hub Projection | 1 1/2 in |
| Diametral Pitch | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 24 in |
| Type | B3 |
| Bore Size | 1.25 in |
| Torque at 900 RPM | 1260.5 lb/in |
| Torque at 300 RPM | 3151.25 lb/in |
| Outside Dia. [Min] | 24.333 in |
| Length Through Bore | 3 in |
| Set Screw | No |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 144 |
| Bore Type | Reborable |
| Origin | Reborable |
| Torque at 1800 RPM | 665.264 lb/in |
| Outside Dia. | 24.33 in |
| Bore Size [Max] | 2.5625 in |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 1785.708 lb/in |
| Weight | 45.16 LB |
| EAN or UPC | 697950055497 |

