- 6 in Roller Diameter
- 7.63 in Roller Length
- 20 in Belt Width
- Steel Material
| Belt Width | 20 in |
| Material | Steel |
| Shaft Length | 8 7/8 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Inch/Metric | Inch |
| Roll Length | 7.63 in |
| Roller Dia. | 6 in |
| Shaft Dia. | 20 mm |
| Weight | 9.8 LB |
| EAN or UPC | 697950855424 |

