- 6 in Roller Diameter
- 19.75 in Roller Length
- 54 in Belt Width
- Steel Material
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Material | Steel |
| Roll Length | 19.75 in |
| Shaft Dia. | 20 mm |
| Shaft Length | 21 in |
| Belt Width | 54 in |
| Inch/Metric | Inch |
| Weight | 21.32 LB |
| EAN or UPC | 697950840529 |

