- 5.437 in Roller Length
- 14 in Belt Width
- Steel Material
| Inch/Metric | Inch |
| Material | Steel |
| Shaft Dia. | 20 mm |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 14 in |
| Shaft Length | 6.687 in |
| Roll Length | 5.437 in |
| Weight | 7.67 LB |
| EAN or UPC | 697950858340 |
| Inch/Metric | Inch |
| Material | Steel |
| Shaft Dia. | 20 mm |
| CEMA Class | CEMA Class C - Medium Duty |
| Belt Width | 14 in |
| Shaft Length | 6.687 in |
| Roll Length | 5.437 in |
| Weight | 7.67 LB |
| EAN or UPC | 697950858340 |